Interlake Mecalux - Pallet Rack Teardrop Backstop - 120" Length - 4" Offset
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Mecalux pallet rack back stops prevent the pallet / load from being loaded or pushed too far within the pallet rack system.
The pallet rack back stops are a single piece that does not require any type of hardware. The pallet rack back stops are fastened directly to Interlake Mecalux pallet rack uprights with a piston-lock end at each end.
Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop.
The pallet rack back stops are to be installed 12" from the top of the support load beams and have 4" offset.
The pallet rack back stops are a single piece that does not require any type of hardware. The pallet rack back stops are fastened directly to Interlake Mecalux pallet rack uprights with a piston-lock end at each end.
Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop.
The pallet rack back stops are to be installed 12" from the top of the support load beams and have 4" offset.
PRICE
$58.95
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Height | 3 in |
| Weight | 12.4 lbs |
| Connection | Teardrop |
| Offset | 4 in |
Product Details
| Type | Backstop |
| Color | Orange |
| Country of Origin | United States |
| Material | Steel |
| Description | Pallet Rack Tear Drop Backstop |
| Package Quantity | 1 |
| Manufacturers Part Number | U0208335 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |