Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB2259982

MPN #: IB45ET12000RRA2000

Interlake Mecalux Pallet Rack (Unslotted) Beam 120"L - 4585 Lbs Cap

Product Description
INTERLAKE TEAR DROP PALLET RACK
BEAMS
High strength 15-gauge beams. 2-3/4"W x 1-1/2" step beams accommodate cross bars and decking. Interlock stud and keyhole connection automatically locks into column. Piston lock secures beam into place.
To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.
PRICE
$125.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
125.95
Buy 10+ units
289.95
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Weight32.2 lbs
Beam Height4-1/2 in
ConnectionTeardrop

Product Details

Assembly RequiredNo
Shelf Capacity4585 lbs
ColorOrange
MaterialSteel
Package Quantity1
DescriptionUnslotted
Manufacturers Part NumberIB45ET12000RRA2000
BrandInterlake Mecalux

Warranty

Warranty1 yr