Ramfan 12" Industrial Intrinsically Safe Blower, 1 Speed, 2500 CFM, 3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
This 12"/ 30cm Intrinsically Safe Blower/Exhauster is ATEX certified for use in adverse atmospheres. Cast aluminum turbo blade is precision balanced. Tough, chemical resistant ABS housing, carbon-filled to conduct static charges to ground. IP65 rain tested switch enclosure "watertight". Integral 12"/30cm duct adapters. Blow or exhaust hazardous/explosive gases safely. Uses 12"/30cm or 8"/20cm duct, (8"/20cm requires optional adapter) conductive or non, suction or discharge. Produced with ATEX plug. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.
PRICE
$3,265.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 15 in |
| Height | 16 in |
| Weight | 44 lbs |
| Cord Length | 25 ft |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Number of Blades | 9 |
| Motor Type | Totally Enclosed |
| Wattage | 560 W |
| Material | ABS Plastic; Aluminum |
| Manufacturers Part Number | EB7201XX |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 89 |
| Brand | Ramfan |
| Type | Intrinsically Safe Blower |
| CFM | 1529/1664/2500 CFM |
| Horsepower | 3/4 HP |
| Color | Black |
| Amperage | 7.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
| Package Quantity | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | ATEX plug |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |