Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192103

MPN #: CP120BK

Canarm® Fanbos 120" Industrial Ceiling Fan, DC Motor, 5 Speed, 20693 CFM, Black

Product Description
The Fanbos blankets a very large area by constantly moving air to create an expansive comfort zone. As a result, the big ceiling fan can create an evaporative cooling effect of three to four degrees throughout the facility. During the heating season, The Fanbos can destratify uneven temperatures that can be in excess of fifteen degrees from ceiling to floor. This results in significant energy savings since the heating system cycles less frequently.

Features:
  • Six aluminum airfoils contoured for maximum air movement
  • DC motor for quiet performance and low operating cost
  • 5 speed forward and reverse with remote control (wall mountable)
  • Control multiple fans with one remote within 50'
  • 1/4" powder-coated steel and anodized aluminum chassis resists rusting and corrosion even in cold and damp environments
  • Standard with a 1" diameter 12" downrod mount. Optional 24" and 36" long downrods are available to purchase
  • Easy installation with standard ball hanger design
  • 48" lead wires
  • Damp rated
  • 5 year warranty


PRICE
$875.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Coverage Area2500
Diameter120 in
Fan Diameter120 in
Downrod Length12 in

Product Details

Assembly RequiredYes
Number of Speeds5
Number of Blades6
Motor TypeDC Motor
Mounting LocationCeiling
Wattage61.8 W
ReversibleYes
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberCP120BK
Indoor/OutdoorIndoor
BrandCanarm
RPM69 rpm
TypeIndustrial
CFM11087/20693 CFM
ColorBlack
Amperage0.9 A
Voltage120 V
IncludesCeiling Fan, 12" Downrod, Remote Control
FeaturesEnergy-Saving DC Motor

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscCSAus, Title-20 Certified