Professional Plastics Invar 36 Rod, 0.625"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.05 feet
Product Description
Invar® 36 Alloy Rods, Bars, Plates and Sheet are available from Professional Plastics. Invar 36 is one of the controlled expansion alloys. It has an expansion rate roughly 10 % that of standard carbon steels. Also known as "Alloy E 36" or simply "Alloy 36", this amazing alloy is second only to Super Invar in having the lowest CTE available. Note: Recent testing has determined that increased hardness will decrease CTE in all temperature ranges in Invar alloys. Professional Plastics maintains 20 warehouses in the USA, Singapore and Taiwan. Buy Online or Request A Quote below.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Size | 0.625"Dia. |
Product Details
| Manufacturers Part Number | RINVAR.625 |
| Type | Rod |
| Description | Invar 36 Rod |
| Brand | Professional Plastics |