Professional Plastics Natural FEP Rod .625"Dia
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.05 feet
Product Description
FEP Rods & SheetsFEP is a relatively soft thermoplastic with lower tensile strength, wear resistance, and creep resistance than many other engineering plastics. However, FEP is chemically inert and has a low dielectric constant over a wide frequency range. FEP possesses a very high degree of stress crack resistance, a low coefficient of friction, exceptional dielectric properties, heat resistance, retention of properties after service at 400°F (204°C) with useful properties at -454°F (-270°C), and meets FDA 21CFR.177.1550. FEP has high transparency (with good transmittance of UltraViolet and visible wavelengths.) FEP offers the lowest refractive index of all thermoplastics with low light reflection (the same as water.) FEP stands for Fluorinated Ethylene Propylene.
PRICE
$83.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Size | .625"Dia, 1'L |
| Diameter | 5/8 in |
Product Details
| Package Quantity | 1 |
| Description | Natural FEP Rod |
| Color | White |
| Manufacturers Part Number | RFEPNA.625 |
| Brand | Professional Plastics |