Marathon Motors Inverter Duty Motor, Y512, 286THFPA8038, 30HP, 230/460V, 1800RPM, 3PH, 286TC, TEBC
Write a Review
|
Questions & Answers (0)
Product Description
Designed for inverter or vector applications where up to a 2000:1 constant torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, pumps, and other industrial machinery installed in dusty or dirty environments.
PRICE
$7,259.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 520 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6311 |
Product Details
| 60 Hertz kW | 22.4 kW |
| Catalog Number | Y512 |
| 60 Hertz Full Load Amps | 74/37 A |
| KVA Code | F |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| 60 Hertz FLE | 91.00 Percent % |
| Manufacturers Part Number | Y512 |
| Enclosure | TEBC |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1 V |
| RPM | 1800 rpm |
| Insulation Class | H |
| Horsepower | 30 HP |
| Orientation | Horizontal |
| Frame | 286TC |
| Starting Type | Inverter Only |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 2000:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | A |
| UL | Recognized Construction and Protector |