Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869528

MPN #: Y537

Marathon Motors Inverter Duty Motor, Y537, 145THTR5376, 1HP, 230/460V, 1200RPM, 3PH, 145TC, TENV

Product Description
Designed for inverter or vector applications where up to a 1000:1 constant Torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, pumps, and other industrial machinery installed in dusty or dirty environments.

PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight49 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6205

Product Details

60 Hertz kW0.75 kW
Catalog NumberY537
60 Hertz Full Load Amps3.8/1.9 A
KVA CodeK
IP Code43
Motor RPM 60 Hertz1200 rpm
Mounting LocationC-Face Removable Base
Phase3
60 Hertz FLE80.00 Percent %
Manufacturers Part NumberY537
EnclosureTENV
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1 V
RPM1200 rpm
Insulation ClassF
Horsepower1 HP
OrientationHorizontal
Frame145TC
Starting TypeInverter Only
Thermal ProtectionThermostats (Normally Closed)
Inverter Speed RangeConstant 1000:1
Enclosure TypeTotally Enclosed
Voltage230/460 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction and Protector