Marathon Motors Inverter Duty Motor, Y978, 143THEN8034, 1HP, 230/460V, 1800RPM, 3PH, 143TC, EPNV
Write a Review
|
Questions & Answers (0)
Product Description
Designed for industrial applications with Vector Drives where up to a 2000:1 constant torque speed range is required. Used in dirty, dusty or caustic environments where cast iron construction is required, and installed in hazardous environments.
PRICE
$7,029.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 86 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6205 |
Product Details
| 60 Hertz kW | 0.75 kW |
| Catalog Number | Y978 |
| 60 Hertz Full Load Amps | 3/1.5 A |
| KVA Code | M |
| IP Code | 54 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 3 |
| 60 Hertz FLE | 85.50 Percent % |
| Manufacturers Part Number | Y978 |
| Enclosure | EPNV |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1 V |
| RPM | 1800 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3C |
| Insulation Class | F |
| Horsepower | 1 HP |
| Orientation | Horizontal |
| Frame | 143TC |
| Starting Type | Inverter Only |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 2000:1 |
| Enclosure Type | Explosion Proof |
| Voltage | 230/460 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |