Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910357

MPN #: IDVSNM3546

Baldor-Reliance Inverter/Vector Motor, IDVSNM3546, 3PH, 1HP, 1760RPM, 230/460V, TENV, 56C

Product Description
Inverter/Vector motors are equipped with a superior insulation system designed to comply with NEMA MG-1 part 31 for inverter power. The motors available from stock range from 1/3 Hp to 1000 Hp. Designed for a variety of industrial applications where full torque is needed from base speed down to zero speed. Applications include conveyors, pumps, fans, metal processing, compressors, test stands, material handling, packaging equipment, printing presses, and others requiring exact speeds and positioning.

Features
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Application(s)
  • Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.


PRICE
$1,655.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

Motor RPM 60 Hertz1760 rpm
Phase3
EnclosureTENV
Service Factor1
BrandBaldor-Reliance
Max RPM6000 rpm
RPM1760 rpm
TypeInverter/Vector Motor
Insulation ClassF
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeB
Motor Base Voltage230/460 V
Max Motor Horsepower1 HP
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency87.5
Full Load Amps3/1.5 A
Slip Hertz1.3 Hz
Magnetizing Current2/1 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35T995M302G1