Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910390

MPN #: ZDPM28125-BV

Baldor-Reliance Inverter/Vector Motor, ZDPM28125-BV, 3PH, 125HP, 1800/1980RPM, 460V, TEBC, FL2882

Product Description
Inverter/Vector motors are equipped with a superior insulation system designed to comply with NEMA MG-1 part 31 for inverter power. The motors available from stock range from 1/3 Hp to 1000 Hp. Designed for a variety of industrial applications where full torque is needed from base speed down to zero speed. Applications include conveyors, pumps, fans, metal processing, compressors, test stands, material handling, packaging equipment, printing presses, and others requiring exact speeds and positioning.

Features
  • Above premium efficient design utilizing salient pole PM rotor technology to achieve high efficiency, low FLA and optimized power factor
  • Synchronous speed performance in a compact square frame design FL180 aluminum and FL210-280 laminated steel frame design
  • Continuous constant torque from base speed down to zero speed 1000:1 turn down
  • Premium class H insulation
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.


PRICE
$27,615.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C43.61 in

Product Details

RPM1800 rpm
TypeInverter/Vector Motor
Insulation ClassH
Horsepower125 HP
FrameFL2882
Hertz60 Hz
Max Motor Volts460 V
Motor RPM 60 Hertz1800 rpm
Max Motor Horsepower125 HP
Enclosure TypeTotally Enclosed
Voltage460 V
Phase3
EnclosureTEBC
Service Factor1
RPM Range1701-1800 rpm
Max Motor RPM1800/1980 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C