Protection you can count on. Dries clear. Powder fresh scent. Lasts all day.
Lady Speed Stick® Invisible Dry Antiperspirant, Fresh, 1.4 oz, White, 12 Sticks/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 1.4 oz. Stick |
Product Details
| Scent | Fresh |
| Size Type | 1.4 oz. Stick |
| Material | Plastic |
| Packing Type | Container |
| Package Quantity | 12 |
| Chemical Compound | Aluminum Zirconium Tetrachlorohydrex Gly |
| Description | Invisible Dry Antiperspirant |
| Color | White |
| Manufacturers Part Number | 96299 |
| Brand | Lady Speed Stick |