Features:
- Acknowledged in multiple countries.
- Labels are printed on high gloss paper.
Model # :WBB1878789
MPN #: DL1204
Weights & Dimensions
| Length | 2 in |
| Width | 3 in |
Product Details
| Type | "Enclosed" Labels |
| Labels per Roll | 500 |
| Package Quantity | 1 roll |
| Color | Yellow |
| Manufacturers Part Number | DL1204 |
| Text | Invoice Enclosed |