- Clear +2.0 bifocal safety glass not only offers impact protection, but aids in reading smaller print and performing detailed tasks
- The hard-coated polycarbonate lens offers 99% UV protection
- Meets the requirements of ANSI Z87.1 - Impact
ERB® IProtect® Reader Safety Glasses, Clear +2.0 Bifocal Lens, Clear Frame - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.40 Sold in packages of 10 / $4.74 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Application | Construction, Manufacturing |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | 99.99% |
| Manufacturers Part Number | WELBRAVAIN20 |
| Indoor/Outdoor | Indoor |
| Side Shields | No |
| Brand | ERB Safety |
| Type | Reader Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | No |
| Series | IProtect® |
| Metal Detectable | No |
| Diopter Strength | +2.0 |
| Diopter | Yes |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | IProtect® Reader Safety Glasses, +2.0 Lens |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact |