Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB2117144

MPN #: DPG82-11

DeWalt® DPG82-11 ANSI Z87.1+ Concealer Goggle Clear A/F

Product Description
The DEWALT DPG82 Concealer is a feature-packed safety goggle that offers great protection and comfort. Its soft, dual-injected rubber seal conforms to the face to provide excellent protection from dust and debris. The anti-fog hard coat lens helps prevent fogging and scratches which can obstruct vision. Additional features include an adjustable, elastic head strap and ventilation channels. The DPG82 meets the Z87.1 standard for impact protection and provides 99% UV protection.

Features:
  • DEWALT ToughCoat™ hard coated lens provides tough protection against scratches.
  • DEWALT anti-fog lens coating provides tough protection against fogging.
  • Soft, dual injected rubber conforms to the face to provide a high level protection from dust and debris.
  • Adjustable, elastic cloth head strap provides a comfortable fit.
  • Ventilation channels allow breathability and added protection against fogging.
  • Low profile design provides full field of vision.
  • Polycarbonate lens meets ANSI Z87.1+ standards and provides 99.9% UV protection.


PRICE
$16.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyBlack/Yellow
ApplicationGeneral, Utility
Strap IncludedYes
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyBlack/Yellow
UV ProtectionNo
Manufacturers Part NumberDPG82-11
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandDeWalt
TypeImpact
PolarizedNo
Frame StyleSafety Goggles
VentilationIndirect
Adjustable TempleNo
SeriesConcealer
Strap MaterialElastic
DiopterNo
Anti FogYes
Package Quantity1
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+