InterQuip IQBC1500 Chevron Belt Scraper/Finger Cleaner For 0"-60" Wide Belt w/ Stainless Steel Tips
Write a Review
|
Questions & Answers (0)
Product Description
The IQ1500 Chevron Belt Scraper / Finger Cleaner is engineered to deliver reliable, effective cleaning for chevron and patterned conveyor belts up to 60 inches wide. Designed with a durable polyurethane body and reinforced with stainless steel tips, this finger-style cleaner is built to handle the unique challenges of raised-profile belts in demanding environments. Universal mounting brackets allow for side or under-belt installation flexibility.
Its flexible finger design conforms around cleats and chevrons, maintaining consistent contact with the belt surface to effectively remove carryback without damaging the belt profile. This targeted cleaning action helps prevent material buildup in hard-to-reach areas while minimizing belt wear. The result is improved conveyor efficiency, reduced downtime, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications utilizing chevron or cleated belts.
Its flexible finger design conforms around cleats and chevrons, maintaining consistent contact with the belt surface to effectively remove carryback without damaging the belt profile. This targeted cleaning action helps prevent material buildup in hard-to-reach areas while minimizing belt wear. The result is improved conveyor efficiency, reduced downtime, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications utilizing chevron or cleated belts.
PRICE
$3,899.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | IQ-BC1500-B |
| Type | Belt Scraper |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Red |
| Brand | InterQuip |