Compact Site DollyLP412 to assist in manhandling up to a 30FT LINKUP Conveyor around the site. Running on puncture-proof wheels, this dolly can be mounted in any locating position along the conveyor and is best-situated with the center of gravity to the hopper end when loading with material.
Site Detachable Compact Dolly for LINKUP 400 Series Conveyors
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Site Detachable Compact Dolly |
| Manufacturers Part Number | LP413 |
| Type | Accessory |
| Material | Steel |
| Brand | InterQuip |
Related Products
OPTIONAL 3/4 HP UPGRADE FOR Omni Metalcraft POWER BELT CONVEYOR Totally enclosed 3/4 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. shafts. 60 FPM. Allows for higher conveyor load capacities than with the standard 1/2 HP motor. NOTE: This is a Horsepower upgrade to the standard 1/2 HP Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to. 12"W Belt = 500 cap. lbs. 20-24"W Belt = 390 cap. lbs. Load ...
Micro Lacer (Face Strips Sold Separately) Proven, reliable choice for belts 14" (350 mm) wide and less. Can also be used on wider belts with infrequent lacing requirements. Belts are secured by tightening belt clamp knobs. Sturdy construction, Compact and lightweight, and economical. Continuous lacing feature, for lacing belts wider than the tool's width.
24" Roller Lacer (600 mm) A great choice for customers with wide belts who desire quick, on-site installation. Splices are typically installed in less than 15 minutes, thanks to the wide lacer widths and the use of Roller Lacing Technology#8482;. Quicker installation translates to less downtime, greater productivity, and increased profits.
OPTIONAL VARIABLE SPEED UPGRADE FOR Omni Metalcraft 1 HP MOTORIZED POWER BELT CONVEYOR Add the ability to have variable speed (12 - 60 FPM) on Power Belt Conveyors. Totally enclosed 1 HP, 115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch for 115V use. Quality features include crowned and fully lagged 4" drive pulleys with 1-3/16" dia. shafts. NOTE: This is a Variable Speed upgrade to the standard 60 FPM Single Speed Motor. It is not a standalone Motor and must be purchased with a Conveyor that it will be applied to.
12" Ready Set Staple Belt Lacing, Stainless (RS125SJ12) - 4 Pk Ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), Alligator Ready Set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the ...