Iron Age® IA9650 Men's Molded Rubber Vamp/Waterproof Shaft Boot, Size 5 EW (X-Wide)
Write a Review
|
Questions & Answers (0)
Product Description
Rubber Bottom Leather Shaft Upper. Steel Toe. Nylon Mesh with Waterproof Membrane Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. SureGrip Plus Rubber Bottom.
PRICE
$164.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (2E) |
| Boot Height | 6 in |
| Size | 5 |
Product Details
| Type | Work Boots |
| Color | Black |
| Toe Type | Composite Toe |
| Outsole Design | SureGrip Plus Rubber Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | Molded Rubber Vamp/Waterproof Leather Shaft Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | IA9650-EW-5 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh With Waterproof Membrane |
| Waterproof | Yes |
| Brand | Iron Age |