Ironwood 2 Compartment Wardrobe Cabinet Black Grill Door, Maple Color
Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Each compartment features one full length wardrobe bar. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
Ironwood 2 Compart. Wardrobe Cabinet Black Grill Door, Maple Color
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,229.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 30 in |
| Height | 85-1/2 in |
| Weight Capacity | 400 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Color | Maple |
| Door Type | Ventilated |
| Style | Black Grill Door |
| Material | Wood |
| Number of Compartments | 2 |
| Manufacturers Part Number | 404-35-G-MP |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |