Ironwood 2 Compart. Wardrobe Cabinet, Grey Grill Door, Folkstone Color
Write a Review
|
Questions & Answers (0)
Product Description
Ironwood 2 Compartment Wardrobe Cabinet, Grey Grill Door, Folkstone Color
Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Each compartment features one full length wardrobe bar. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
Ironwood provides plenty of cabinet options to solve your unique storage needs. Grill doors provide the security you need while allowing you to see the contents inside. Grill doors also provide excellent ventilation. Doors feature individual lock hasps for added security. Locks sold separately. Each compartment features one full length wardrobe bar. Ideal for general storage of personal belongings, athletic equipment, musical instruments and more. Units ship fully assembled.
PRICE
$3,229.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 30 in |
| Height | 85-1/2 in |
| Weight Capacity | 400 lbs |
Product Details
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Ventilated |
| Style | Grey Grill Door |
| Material | Wood |
| Number of Compartments | 2 |
| Manufacturers Part Number | 404-35-G-GG |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Ironwood |
Warranty
| Warranty | 5 yr |