Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB753411

MPN #: 102L3

IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier

Product Description
Irwin® Vise-Grip® 10R Original Straight Jaw 10" Carded Locking Plier

Features:
  • Straight jaws provide maximum contact on flat, square, or hex work
  • Ideal for tightening, clamping, twisting and turning
  • Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic trigger release designed to provide maximum locking force
  • Hardened teeth are designed to grip from any angle
PRICE
$20.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.75
Buy 3 units - 5 units
19.75Save $1.00 (5%)
Buy 6+ units
19.25Save $1.50 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Jaw Capacity1-5/8 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range1-5/8-2"
TypeLocking
Jaw SurfaceSerrated
Number of Pieces1
Wire CutterNo
Spring LoadedYes
Jaw ShapeStraight
Handle TypeTrigger Release
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number102L3
Handle StyleTrigger Release
BrandIRWIN Tools