Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB226165

MPN #: 4935576

IRWIN VISE-GRIP® 4935576 10CR The Original™ 10" Curved Jaw Locking Plier

Product Description
IRWIN® VISE-GRIP® The Original™ Curved Jaw Locking Pliers - 10CR

Features:
  • Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping
  • Provides maximum torque without requiring heavy input pressure jaw mechanism naturally grips tighter as more torque is applied to the tool
  • Classic trigger release provides maximum locking force
  • Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the IRWIN® VISE-GRIP® Lifetime Guarantee
PRICE
$24.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
24.00
Buy 3 units - 5 units
23.00Save $1.00 (4%)
Buy 6+ units
22.25Save $1.75 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Jaw Capacity1-7/8 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range1-5/8-2"
TypeLocking
Jaw SurfaceSerrated
Number of Pieces1
Wire CutterNo
Spring LoadedYes
Jaw ShapeCurved
Handle TypeTrigger Release
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number4935576
Handle StyleTrigger Release
BrandIRWIN Tools