Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB753443

MPN #: 902L3

IRWIN VISE-GRIP® 902L3 5WR The Original™ 5" Locking Plier W/ Wire Cutter

Product Description
Irwin® Vise-Grip® 5WR Original Curved Jaw w/ Wire Cutter 5" Carded Locking Plier

Features:
  • Curved jaw with built-in wire cutter great for a variety of applications and material shapes
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the IRWIN VISE-GRIP Lifetime Guarantee
PRICE
$20.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.25
Buy 3 units - 5 units
19.25Save $1.00 (5%)
Buy 6+ units
18.75Save $1.50 (7%)
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Jaw Capacity1-1/8 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range1-1/8-1-1/2"
TypeLocking
Jaw SurfaceSerrated
Number of Pieces1
Wire CutterYes
Spring LoadedYes
Jaw ShapeCurved
Handle TypeTrigger Release
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number902L3
Handle StyleTrigger Release
BrandIRWIN Tools