Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tech Top

Model # :WBB1666441

MPN #: IS3685E-3-A

Easy-Kleen IS3685E-3 Mill Grade Series 3600 PSI Belt Drive Cold Water Electric Pressure Washer

Product Description
Easy-Kleen IS3685E-3 Mill Grade Series 3600 PSI Belt Drive Cold Water Electric Pressure Washer

Mill Grade Electric Pressure Washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel provides durability. Includes 3,600 PSI industrial spray gun.

Features:
  • Cold Water Pressure Washer
  • 4 Casters, 2 Swivel
  • 4 Different Sprays
  • Pump RPM: 1750
PRICE
$8,099.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length50 ft

Product Details

TypeCold Water
DriveBelt
Horsepower20 HP
Voltage208/440/575 V
ColorOrange
Manufacturers Part NumberIS3685E-3-A
Amperage58/23.5/21 A
Max PSI3600 psi
BrandTech Top