Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB899169

MPN #: 10-365-6405

Cejn® Hydraulic Flat Face Nipple (ISO 16028) 3/8" Body Size 1/2" Female NPT - Pkg Qty 5

Product Description
Cejn® ISO 16028 Nipple, 3/8" Body Size, 1/2" NPT Female

Cejn® Series 365 is a Flat-Face quick-connect coupling according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Series 365 couplings require only one hand for operation, making connection and disconnection fast and easy. Series 365 couplings feature manual security locking as added protection against involuntary disconnection. *Flat-Face Design *One-hand Operation *Extra Locking Security

PRICE
$115.00  Sold in packages of 5 / $23.00 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3/8 in
Body Size3/8 in

Product Details

InterchangeISO 16028 (3/8)
Series365
Connection Configuration1/2 Female NPT
Gallons per Minute11.6 gal/min
Temperature Range-22 +212 °F
StyleHydraulic Flat Face Nipple
Seal MaterialNBR
MaterialZinc-Nickel Plated Steel
Min Burst Pressure17404 psi
DescriptionFlat-Face Quick Connect Nipple
Max Operating PSI5801 psi
Manufacturers Part Number10-365-6405
PSI5801 psi
Respirator Connection Type1/2 Female NPT
BrandCejn

Compliance & Certifications

CertificationsISO 16028 (3/8)