Cejn® Hydraulic Flat Face Nipple (ISO 16028) 5/8" Body Size 3/4" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Cejn® ISO 16028 Nipple, 5/8" Body Size, 3/4" NPT Female
Cejn® Series 665 is a Flat-Face quick-connect coupling according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Series 665 couplings require only one hand for operation, making connection and disconnection fast and easy. Series 665 couplings feature manual security locking as added protection against involuntary disconnection. *Flat-Face Design *One-hand Operation *Extra Locking Security
Cejn® Series 665 is a Flat-Face quick-connect coupling according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Series 665 couplings require only one hand for operation, making connection and disconnection fast and easy. Series 665 couplings feature manual security locking as added protection against involuntary disconnection. *Flat-Face Design *One-hand Operation *Extra Locking Security
PRICE
$43.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 5/8 in |
| Body Size | 5/8 in |
Product Details
| Interchange | ISO 16028 (5/8) |
| Type | Hydraulic QC |
| Series | 665 |
| Connection Configuration | 3/4 Female NPT |
| Gallons per Minute | 36.7 gal/min |
| Temperature Range | -22 +212 °F |
| Seal Material | NBR |
| Material | Zinc-Nickel Plated Steel |
| Min Burst Pressure | 17404 psi |
| Description | Flat-Face Quick Connect Nipple |
| Max Operating PSI | 5801 psi |
| Manufacturers Part Number | 10-665-6401 |
| PSI | 5801 psi |
| Respirator Connection Type | 3/4 Female NPT |
| Brand | Cejn |
Compliance & Certifications
| Certifications | ISO 16028 (5/8) |