Cejn® Pressure Eliminator Nipple Hydraulic Flat Face (ISO 16028) 5/8" Body Size 3/4" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Cejn® ISO 16028 Pressure Eliminator Nipple, 5/8" Body Size, 3/4" NPT Female
Cejn® Series 664 is a Flat-Face quick-connect nipple with a built-in pressure eliminator. The nipple is according to and exceeds the demands in the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. The pressure eliminator allows for connection with residual/ trapped pressure on the nipple side. The nipple connects with Series 665 couplings. *Flat-Face Design *Connection under Pressure *One-hand Operation
Cejn® Series 664 is a Flat-Face quick-connect nipple with a built-in pressure eliminator. The nipple is according to and exceeds the demands in the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. The pressure eliminator allows for connection with residual/ trapped pressure on the nipple side. The nipple connects with Series 665 couplings. *Flat-Face Design *Connection under Pressure *One-hand Operation
PRICE
$82.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 5/8 in |
| Body Size | 5/8 in |
Product Details
| Interchange | ISO 16028 (5/8) |
| Type | Hydraulic QC |
| Series | 664 |
| Connection Configuration | 3/4 Female NPT |
| Gallons per Minute | 30.6 gal/min |
| Temperature Range | -22 +212 °F |
| Seal Material | NBR |
| Includes | Built-In Pressure Eliminator |
| Material | Zinc-Nickel Plated Steel |
| Min Burst Pressure | 17404 psi |
| Description | Flat-Face Quick Connect Nipple |
| Max Operating PSI | 5801 psi |
| Manufacturers Part Number | 10-664-6401 |
| PSI | 5801 psi |
| Respirator Connection Type | 3/4 Female NPT |
| Brand | Cejn |
Compliance & Certifications
| Certifications | ISO 16028 (5/8) |