Cejn® Pressure Eliminator Nipple Hydraulic Flat Face (ISO 16028) 1/2" Body Size 1/2" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Cejn® ISO 16028 Pressure Eliminator Nipple, 1/2" Body Size, 1/2" NPT Female
Cejn® Series 564 is a Flat-Face quick-connect nipple with a built-in pressure eliminator. The nipple is according to and exceeds the demands in the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. The pressure eliminator allows for connection with residual/ trapped pressure on the nipple side. The nipple connects with Series 565 couplings. *Flat-Face Design *Connection under Pressure *One-hand Operation
Cejn® Series 564 is a Flat-Face quick-connect nipple with a built-in pressure eliminator. The nipple is according to and exceeds the demands in the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. The pressure eliminator allows for connection with residual/ trapped pressure on the nipple side. The nipple connects with Series 565 couplings. *Flat-Face Design *Connection under Pressure *One-hand Operation
PRICE
$62.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/2 in |
| Body Size | 1/2 in |
Product Details
| Interchange | ISO 16028 (1/2) |
| Type | Hydraulic QC |
| Series | 564 |
| Connection Configuration | 1/2 Female NPT |
| Gallons per Minute | 20.3 gal/min |
| Temperature Range | -22 +212 °F |
| Style | Hydraulic Flat Face Pressure Eliminator Nipple |
| Seal Material | NBR |
| Includes | Built-In Pressure Eliminator |
| Material | Zinc-Nickel Plated Steel |
| Min Burst Pressure | 17404 psi |
| Description | Flat-Face Quick Connect Nipple |
| Max Operating PSI | 5801 psi |
| Manufacturers Part Number | 10-564-6405 |
| PSI | 5801 psi |
| Respirator Connection Type | 1/2 Female NPT |
| Brand | Cejn |
Compliance & Certifications
| Certifications | ISO 16028 (1/2) |