Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cejn

Model # :WBB661723

MPN #: 10-364-6404

Cejn® Pressure Eliminator Nipple Hydraulic Flat Face (ISO 16028) 3/8" Body Size 3/8" Female NPT

Product Description
Cejn® ISO 16028 Pressure Eliminator Nipple, 3/8" Body Size, 3/8" NPT Female

Cejn® Series 364 is a Flat-Face quick-connect nipple with a built-in pressure eliminator. The nipple is according to and exceeds the demands in the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. The pressure eliminator allows for connection with residual/ trapped pressure on the nipple side. The nipple connects with Series 365 couplings. *Flat-Face Design *Connection under Pressure *One-hand Operation

PRICE
$56.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3/8 in
Body Size3/8 in

Product Details

InterchangeISO 16028 (3/8)
TypeHydraulic QC
Series364
Connection Configuration3/8 Female NPT
Gallons per Minute11.6 gal/min
Temperature Range-22 +212 °F
StyleHydraulic Flat Face Pressure Eliminator Nipple
Seal MaterialNBR
IncludesBuilt-In Pressure Eliminator
MaterialZinc-Nickel Plated Steel
Min Burst Pressure17404 psi
DescriptionFlat-Face Quick Connect Nipple
Max Operating PSI5801 psi
Manufacturers Part Number10-364-6404
PSI5801 psi
Respirator Connection Type3/8 Female NPT
BrandCejn

Compliance & Certifications

CertificationsISO 16028 (3/8)