Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starsys

Model # :WBB3209193

MPN #: SXRSISO

Starsys Isolation Cart, 22-3/4"L x 24-7/8"W x 41-3/4"H, Taupe/Yellow

Product Description
Lightweight, advanced polymer construction, easy-to-clean surfaces and small footprint make Starsys an ideal cart for any clinical application. Built-in Microban antimicrobial product protection helps to keep the product "cleaner between cleanings". Includes 42" High Key Locking Cart, two 6" Drawers and two 9" Drawers with Yellow Drawer Pulls and IV Mounting Tube Assembly. 24-7/8" W x 22-3/4" D x 41-3/4" H.

PRICE
$3,449.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-3/4 in
Width24-7/8 in
Height41-3/4 in
Weight178 lbs
Wheel Diameter5 in

Product Details

TypeCart
ColorTaupe/Yellow
SeriesStarsys
Number of Drawers4
Wheel Type2 Directional, 2 Total Lock Casters
StyleIsolation Cart
MaterialPolymer
Manufacturers Part NumberSXRSISO
BrandStarsys