Starsys Biomedical Cart with 5 Drawer, 34-1/8"L x 24-7/8"W x 47-3/4"H, Taupe/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, advanced polymer construction, easy-to-clean surfaces and small footprint. Built-in Microban antimicrobial product protection. Includes cart and drawers as shown along with the following accessories: Left Swingout Side Pod, Right Swingout Side Pod, Pod Tray with Dividers, TIlt Out Bin, Utility Pole and Clamp, Single Overbridge Support Assembly, Overbridge Shelf Assembly, Starsys Hanger Rail, two 3" Drawer Short Divders 3-Packs, and one 3" Drawer Long Dividers 2-Pack. 24-7/8" W x 22-3/4" D x 47-3/4" H.
PRICE
$5,769.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/8 in |
| Width | 24-7/8 in |
| Height | 47-3/4 in |
| Weight | 249 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | General Purpose Medical Storage Cart |
| Color | Taupe/Blue |
| Number of Drawers | 5 |
| Wheel Type | 2 Directional, 2 Total Lock Casters |
| Material | Polymer |
| Description | Biomedical Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | SXRSBIO |
| Brand | Starsys |