Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358754

MPN #: ISS-50

Winco ISS-50 Disher/Portioner, 5/8 oz, Stainless Steel - Pkg Qty 12

Product Description
Disher 5/8 Oz, 1 1/2" Diameter.



PRICE
$159.00  Sold in packages of 12 / $13.25 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberISS-50
Capacity0.64 oz
MaterialStainless Steel
Package Quantity12
DescriptionDisher/Portioner
BrandWinco