Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :T9FB1357960

MPN #: SF-6

Winco SF-6 Wide Mouth Funnel, 5-3/4"D, Stainless Steel - Pkg Qty 12

Product Description
Stainless Steel Wide Mouth Funnel 5 3/4".



PRICE
$150.00  Sold in packages of 12 / $12.50 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5-3/4 in

Product Details

Manufacturers Part NumberSF-6
MaterialStainless Steel
Package Quantity12
DescriptionWide Mouth Funnel
BrandWinco