Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :T9FB1358757

MPN #: IT-7

Winco IT-7 3 Prong Ice Tong, 7"L, Stainless Steel - Pkg Qty 24

Product Description
Ice Tong Star With 3 Prongs.



PRICE
$44.16  Sold in packages of 24 / $1.84 ea

Min. purchase quantity is 4
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7L in

Product Details

Style3 Prong Ice Tong
MaterialStainless Steel
Package Quantity24
Description3 Prong Ice Tong
ColorSilver
Manufacturers Part NumberIT-7
BrandWinco