Trowels & Floats
Availability
Type
Grit
Brand
Material
Length
Height
Color
Price
Related Products
The Beta 1084BM cutting nippers have 1" (28mm) long, industrial finish jaws and are designed to cut as close to the surface as possible. The handles have a heavy duty, bi-material handles for a secure grip and measure 200mm (7-7/8") long overall.
Ideal for Cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the Cutting edges along with the handle leverage provide for easy, clean Cutting or nipping.
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
The Beta 1186BM/1 diagonal, flush cutting nippers have an angled edge, applying a greater cutting force onto wire that indents and wedges wire apart. They are commonly used on soft copper or aluminum electrical conductors. These pliers feature bi-material handles for a comfort grip. These sturdy pliers measure 120mm long with jaws 11mm long and 10mm wide. Wire cutting capacity 1mm.
The Beta 1191BM end flush oblique cutting nippers are specialized pliers that are used in situations where neither frontal nor lateral access to the material is possible. These pliers feature bi-material handles for a comfort grip. These sturdy pliers measure 130mm long with jaws 8mm long and 12mm wide. Wire cutting capacity .8mm.