Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bon Tool

Model # :WBB607812

MPN #: 17-156

Combination Power Trowel Blade for 36" Power Trowel

Product Description
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear

PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in

Product Details

For Use With36" Power Trowel
MaterialCarbon/Steel
Package Quantity4
DescriptionCombination Power Trowel
BrandBon Tool