36" Medium Poly Concrete Finish Brush
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Poly Bristles |
| Description | Concrete Finish Brush |
| Brand | Bon Tool |
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
16"L X 3 1/2"W Bevel End Cast Magnesium Float, Comfort Grip Handle A popular float that has the strength of casting; Very hard, long wearing and extra light; Broken in blade has rounded corners; The Original cast may have Float design
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
Features: Cast magnesium hand float designed for superb floating action on cement The 16" blade features beveled edges and smooth rounded corners that gives this float the perfect "broken-in" feel The wider blade on this float covers more area on big jobs Durable, lightweight magnesium smooths and levels the concrete before finishing The ProForm® soft grip handle is precisely positioned to give the float perfect balance for professional floating with less fatigue Kraft Tool's signature hand trowel with patented ProForm® soft grip handle (US Patent #6,473,939 B1 and US Patent #6,821,468 ...