Highwood® Italica Double Wide Modern Adirondack Chair, Federal Blue
Write a Review
|
Questions & Answers (0)
Product Description
This two-person Adirondack chair from the Italica collection delivers a modern, streamlined seating solution for outdoor spaces. The bold profile enhances the appearance of front porches and yards without sacrificing comfort and your ability to relax. Constructed from durable poly lumber, the bench is engineered for long-term outdoor exposure and minimal maintenance. Designed for structural stability and extended service life, it provides reliable performance without frequent replacement. The chair is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs. Some assembly is required; see assembly guide.
PRICE
$679.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 35-1/2 in |
| Height | 35 in |
| Weight Capacity | 400 lbs |
| Weight | 68 lbs |
| Seat Width | 43-1/2 in |
| Seat Depth | 20-5/8 in |
| Seat Height | 15-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | Federal Blue |
| Number of Seats | 1 |
| Style | Modern |
| Material | Polystyrene |
| Manufacturers Part Number | AD-CHRAD02-FBE |
| Indoor/Outdoor | Outdoor |
| Collection | Italica |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |