Highwood® Italica Modern Adirondack Chair, Eucalyptus
Write a Review
|
Questions & Answers (0)
Product Description
This Adirondack chair applies a modern update to a classic American design. Three oversized back slats establish a bold, simplified structure, while wide arms and reinforced legs deliver stable support. The result is a functional seating profile that balances comfort with a clean, contemporary aesthetic. The chair is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$389.95was $419.95
Save $30.00 (7%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-5/8 in |
| Depth | 35-1/2 in |
| Height | 35 in |
| Weight Capacity | 400 lbs |
| Weight | 40 lbs |
| Seat Width | 18 in |
| Seat Depth | 20-5/8 in |
| Seat Height | 15-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | Eucalyptus |
| Number of Seats | 1 |
| Style | Modern |
| Material | Polystyrene |
| Manufacturers Part Number | AD-CHRAD01-EUC |
| Indoor/Outdoor | Outdoor |
| Collection | Italica |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |