Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB982973

MPN #: AD-CLAS1-ACE

highwood® Classic Adirondack Beach Chair - Weathered Acorn

Product Description
The Classic Westport Chair is part of the Adirondack Collection and is a stunning chair. To try it is to believe it. Considered by many to be the most comfortable of all flat backed Adirondack chairs it really does allow you to sink back and feel the stress release from your shoulders and back. This is a chair you will be comfortable in all day long and its traditional styling makes it perfect for your outdoor living area, whatever the location. The chair has been load-tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-13/16 in
Depth35-1/2 in
Height38-1/8 in
Weight Capacity500 lbs

Product Details

TypeAdirondack Chair
ColorWeathered
MaterialResinwood
Arm TypeFixed
Manufacturers Part NumberAD-CLAS1-ACE
Indoor/OutdoorOutdoor
CollectionClassic
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use