Highwood® Italica Modern Coffee Table, 17-3/4" x 31", Federal Blue
Write a Review
|
Questions & Answers (0)
Product Description
This modern coffee table is engineered for dependable use in commercial and residential outdoor environments. Its spacious surface provides a functional platform for beverages, snacks, or shared-use items, supporting efficient and organized outdoor seating areas. The clean, contemporary design integrates seamlessly with patios, decks, and facility outdoor furniture layouts. Constructed from durable, weather-resistant materials, the table is built to withstand prolonged exposure to sun, rain, and heavy use while maintaining structural integrity. Designed for long-term performance and low maintenance, it delivers a practical and reliable solution for high-traffic exterior lounge and gathering spaces. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$224.95was $249.95
Save $25.00 (10%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 17-3/4 in |
| Height | 15-3/4 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Type | Coffee Table |
| Frame Color Family | Federal Blue |
| Color | Blue |
| Table Top Color Family | Federal Blue |
| Style | Modern |
| Material | Recycled Plastic |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Leg Type | 4-Legs |
| Manufacturers Part Number | AD-TBLAD02-FBE |
| Indoor/Outdoor | Outdoor |
| Collection | Italica |
| Shape | Rectangular |
| Top Material | Polystyrene |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |