Siemens® ITED250 Classified Circuit Breaker Type QD Replacement for Square D Type QO 2-Pole 50A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens® ITED250 Classified Circuit Breaker Type QD Replacement for Square D Type QO 2-Pole 50A
Siemens Classified circuit breaker type QD by Siemens Energy and Automation. Replacement for Square D type QO. For use in Square D load centers that accept type QO circuit breakers. UL Listed. 10,000 AIC. 2-pole, 50A. Square D is a registered trade mark of Schneider Electric.
Siemens Classified circuit breaker type QD by Siemens Energy and Automation. Replacement for Square D type QO. For use in Square D load centers that accept type QO circuit breakers. UL Listed. 10,000 AIC. 2-pole, 50A. Square D is a registered trade mark of Schneider Electric.
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 0.75 in |
| Height | 2.56 in |
| Weight | 0.4 lbs |
Product Details
| Amperage | 50 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Classified Circuit Breaker Type QD Replacement For Square D Type QO |
| Manufacturers Part Number | ITED250 |
| Poles | 2 |
| Brand | Siemens |