Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Springer Controls

Model # :WBB525275

MPN #: ML1-040-V-9968-2020U-PE

Enclosed Disconnect Switch; 40A, 3 Pole + Ground Terminal, Poly Impact Res, IP66, N4X, UL Certified

Product Description
Springer Controls / MERZML1-040-V-9968-2020U-PE, 40A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow

Springer Controls | MERZ Enclosed Disconnect Switches

MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications.

Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. The IP 65 certification means that an installed unit will be protected from low pressure water jets (rain) from all directions. IP 65 also denotes that the enclosure is dust-proof. The padlocking handles are available in Black/Grey or Red/Yellow.

Extra poles and auxiliaries available upon special request.

PRICE
$279.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/8 in
Depth5-3/16 in
Height5-1/8 in

Product Details

Max Voltage600 V
Amperage40 A
IncludesEnclosure, Swtich, Handle
Enclosure MaterialPolycarbonate
Handle Color FamilyRed/Yellow
Manufacturers Part NumberML1-040-V-9968-2020U-PE
AWG8+
Poles3
BrandSpringer Controls

Compliance & Certifications

Environmental RatingIP65
CertificationscULus