Siemens® ITEQ1520NC duplex Circuit Breaker Type QT Non-CTL No Clip Twin 15A/20A
Write a Review
|
Questions & Answers (0)
Product Description
Siemens® ITEQ1520NC duplex Circuit Breaker Type QT Non-CTL No Clip Twin 15A/20A
Siemens twin circuit breaker type QT. For use in Siemens load centers that accept type QT breakers. Twin 1-pole breaker. Non-CTL (not circuit Limiting) no rejection clip. Foe use in load centers manufactured before 1968. UL Listed. 10,000 AIC. Twin 1-pole 15A/20A
Siemens twin circuit breaker type QT. For use in Siemens load centers that accept type QT breakers. Twin 1-pole breaker. Non-CTL (not circuit Limiting) no rejection clip. Foe use in load centers manufactured before 1968. UL Listed. 10,000 AIC. Twin 1-pole 15A/20A
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.06 in |
| Width | 1 in |
| Height | 2.5 in |
| Weight | 0.3 lbs |
Product Details
| Breaker Type | Residential |
| Voltage | 120 V |
| Package Type | Basic |
| Description | Duplex Circuit Breaker Type QT |
| Manufacturers Part Number | ITEQ1520NC |
| Amperage | 15 A |
| AIC @ 120/240V | 10K |
| Brand | Siemens |