NK Medical IV Pole IV102, Adjustable, Universal Post, 2 Hooks
Write a Review
|
Questions & Answers (0)
Product Description
Universal chrome adjustable IV Pole with 2 hooks.
PRICE
$435.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4 in |
| Height | 2 in |
Product Details
| Material | Chrome |
| Package Quantity | 1 |
| Description | IV Pole |
| Manufacturers Part Number | IV102 |
| For Use With | Cribs |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |