EMAX® Two-Stage Compressor with Isolator Pads, 10 HP, 80 Gallon, Vertical, 230V, 1-Phase
Write a Review
|
Questions & Answers (0)
Product Description
The EMAX® 250 Silent Air Series 10HP 80 Gal. 2-stage V4, single phase air compressor is designed for up to 50,000-hours based on B-10 bearing life, of use with proper maintenance. This EMAX® air compressor is equipped with an all-cast iron splash lubricated pump producing 38 CFM at 100 PSI. This unit features our patented Silent Air system already installed. The Silent Air system dissipates compressor intake noise by channeling the intake air through a series of baffle plates. This low-profile system adds 4-levels of air filtration along with making the compressor quiet, lowering the decibels by more than 35%. It also features industrial grade 1.1 Service Factor 1740 RPM electric motor, magnetic starter, manual drain valve, 80 Gal. powder coated ASME tank with 1/4 in. mounting pads, OSHA approved 13 G steel belt guard, 3/4 in. air outlet, all back by the best warranty around. Pump comes with 70HR break-in oil, this compressor also includes your first maintenance kit for use after your first 70 hours of compressor break-in. Must register your warranty for extended warranty coverage to be active. EMAX® air compressors are built and tested in Ohio with reliability and durability in mind.
PRICE
$4,973.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Height | 72 in |
| Tank Size | 80 gal |
| Tank Outlet | 3/4 in |
Product Details
| Oil Type | Synthetic |
| Oil System | Splash Lube |
| Pump Drive | Belt |
| Pump Material | Solid Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | E01ISXXS10V080VXXXMK |
| Pump Type | Splash |
| Low Oil Shutoff | No |
| Brand | EMAX |
| Type | Two-Stage |
| CFM | 38 CFM |
| Horsepower | 10 HP |
| Color | Yellow |
| Voltage | 230 V |
Warranty
| Warranty | 1 Year Standard, 5 Years Extended, Lifetime Extended with Maintenance Kit yr |
Compliance & Certifications
| Certifications | ETL, ASME Certified |