Includes:
- Half width lower shelf
- Uprights
- Bin holder
- 6 outlet power strip
- 12" cantilever shelf with 4 dividers
- 18" deep shelf with 4 dividers
- Overhead shop light
- Hardware included
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 - 36 in |
| Weight Capacity | 750 lbs |
| Weight | 115 lbs |
| Top Thickness | 1-1/4 in |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | Unassembled |
| Manufacturers Part Number | IWBPB6030PL |
| Brand | Pro-Line |
| Power | Yes |
| Type | Deluxe Packing Workbench |
| Color | Gray |
| Top Color Family | White |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Power Outlets |
| Mobile or Stationary | Stationary |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Top Material | Plastic Laminate |
Warranty
| Warranty | 1 yr |