Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB2262101

MPN #: A80-35

Bulman Products Standard Packing Workbench W/Shelves & Parts Drawer, Laminate Safety Edge, 84"Wx36"D

Product Description
  • Work table for packing and shipping
  • Includes two storage shelves and parts drawer
  • Work table measures 84"W x 36"D x 76"H
  • Adjustable table height from 34" to 36"
  • Can be furnished with either the rotary shear cutter or Razor X cutter
  • Additional accessories available
  • Ships knocked down in two cartons
  • Hardware included


PRICE
$1,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth36 in
Height34 - 36 in
Weight Capacity200 lbs
Weight230 lbs
Top Thickness1-1/4 in
Nominal Height34 - 36 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleSquare Tubular Leg
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberA80-35
BrandBulman Products
PowerNo
TypePacking Workbench with Riser
ColorGray
Top Color FamilyWhite
StylePacking Bench W/ 2 Storage Shelves & Parts Drawer
Mobile or StationaryStationary
Package Quantity1
Leg TypeAdjustable
Top MaterialPlastic Laminate