Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181013

MPN #: 44AJ32

Dart® J Cup® Insulated Foam Pedestal Cups, 44 oz. Capacity, White, 300/Carton

Product Description
From piping hot coffee to refreshingly cold soda, this insulated foam cup makes it easy to serve any beverage! With these, your customers can comfortably take lattes, sodas and smoothies on-the-go. Serve beverages without the fear of melted milkshakes or not-meant-to-be-cold coffees! Seamless and non-absorbent, beverages won't leak or soak through. The vibrant print offers a pop of color that coordinates with the cups' size, making them quickly identifiable. These dual-use cups save space and time, so they're ideal for food delivery, carryout, drive-throughs, cafeterias and hospitals. A wide variety of compatible lids suited to your needs are sold separately.

Features:
  • Use for hot or cold beverages
  • These large, seamless cups fit securely in car cup holders
  • Reliable, leak- and soak-resistant
  • Material: Expanded Polystyrene (EPS)


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size44 oz.

Product Details

StyleJ Cup® Design
TypeHot/Cold Beverage Cups
Capacity44 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity300
DescriptionInsulated Foam Pedestal Hot/Cold Cups
ColorWhite
Manufacturers Part Number44AJ32
BrandDart