Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181028

MPN #: 16U16ESC

Dart® Fusion Escape Foam Hot/Cold Cups, 16 oz. Capacity, Brown/Black, 1000/Carton

Product Description
Elevate the customer experience with this print-wrapped insulated cup. The high-quality of the printed design adds an upscale touch to your drink service. Serve up gourmet coffee, tea or other drinks - hot or iced - in a cup that maintains either temperature. No more double-cupping or hot hands here! A variety of compatible lids suited to your needs are available but sold separately.

Features:
  • Insulation reduces need for double-cupping or cup sleeves
  • Seamless sidewall reinforces cup durability
  • Molded rolled lip keeps lids secure
  • Material: Paper-Wrapped Expanded Polystyrene


PRICE
$309.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size16 oz.

Product Details

StyleCoffee Design
TypeHot/Cold Beverage Cups
Capacity16 oz
Made in the USAYes
MaterialPolystyrene
Package Quantity1000
DescriptionFoam Hot/Cold Cups
ColorMulti-colored
Manufacturers Part Number16U16ESC
BrandDart